Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Hex Bit Socket 55mmL
- Mfr # 414+3138
- Zoro # G923578829
original price:Â $11.66 , new price: $10.49 , 10 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414+3138
- Zoro #
- G923578829
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/16 Inch Size 1/2 Inch Drive 55mm Length Durable Construction - 414+3138, Hex Bit Socket This 1/2in drive 7/16in hex bit socket is built for consistent, repeatable fastening where a secure hex interface matters. With an overall length of 55mm (2.17 inches), it offers compact reach while maintaining a stable fit in your socket setup. Constructed from high speed steel, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for permanent identification, helping keep tool storage and selection straightforward in busy work environments. Key Benefits 1/2in drive with 7/16in hex bit profile for secure engagement. 55mm (2.17in) overall length supports access without excessive extension. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size markings enable fast identification and improved tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 414+3138. Designed as a professional-grade bit socket, it supports long-term, heavy-use service where reliable fit and clear sizing matter. A practical choice for technicians who want durable materials, consistent performance, and tools built to stay organized and easy to identify.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.