1 /2in Dr. 5/16inHex Bit Holder, 48mmL
- Mfr # 484810
- Zoro # G423584313
original price:Â $7.56 , new price: $6.80 , 10 percent off
new price:Â
$
6.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484810
- Zoro #
- G423584313
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 5/16 Inch Size 1/2 Inch Drive 48mm Length Durable Construction - 484810 Professional Bit Holder Socket This 1/2 inch drive hex bit holder is designed to securely hold 5/16 inch hex bits while keeping overall length compact at 48mm (1.89 inches). It supports controlled bit driving and quick changes in a professional hand tools setup where consistent fit and durability matter. Built from Chromium-vanadium Steel Alloy, it is engineered for strength, long service life, and anti-corrosive performance. Permanent size stamping helps reduce confusion when organizing multiple holders and sockets in a toolbox or drawer system. Key Benefits 1/2 inch drive with 5/16 inch hex holder for common bit compatibility. 48mm overall length balances access, leverage, and precise handling in tight spaces. Chromium-vanadium steel alloy construction provides high strength and durability. Anti-corrosive material properties help resist wear from shop and field conditions. Detent design supports easy bit installation and removal during repetitive work. Knurled body grip improves control when handling by hand, even with gloves. SKU 484810 is stamped for quick, permanent identification and built for professional technicians who rely on repeatable performance under heavy use. The detent retention and knurled grip focus on efficient bit changes and secure handling, while Chromium-vanadium construction supports long-term reliability and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.