Shop GENIUS TOOLS
Create Account
3/4in Dr. 19mm Hex Shank Bit Holder
- Mfr # 619+
- Zoro # G723582880
original price:Â $17.98 , new price: $16.18 , 10 percent off
new price:Â
$
16.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619+
- Zoro #
- G723582880
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 19mm Size 3/4 Inch Drive Heavy-Duty Steel Construction - 619+ Impact Bit Holder This 3/4in drive 19mm impact bit holder is built for professional hand tool setups where strength, fit, and repeatable performance matter. Its 55mm overall length keeps the profile compact while providing solid engagement for heavy-duty service work. Manufactured from Chromium Molybdenum Alloy Steel, it balances high strength with anti-corrosive properties for demanding shop conditions. Heat treatment through oil quenching and a matte black oxide finish support a tough exterior and a durable core, helping it hold up under impact use. Key Benefits 3/4in drive 19mm impact bit holder design helps keep bits secured. 55mm overall length supports compact access while maintaining tool control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh working environments. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating supports long service life in heavy-use conditions. Stamped size markings provide permanent, easy identification for faster organization. Built to meet or exceed ANSI standards, this bit holder supports consistent expectations for professional-grade tooling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.