Shop GENIUS TOOLS
Create Account
1/4in Hex Dr. 1/4in Hex Shank, Magnetic Bit Holder
- Mfr # 285708
- Zoro # G023583174
original price:Â $6.42 , new price: $5.78 , 9 percent off
new price:Â
$
5.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285708
- Zoro #
- G023583174
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder Adapter 1/4 Inch Hex Shank Quick Release Magnetic Drive for Drills - 285708 Magnetic Bit Holder Adapter This professional magnetic bit holder adapter is built for fast, controlled bit changes on drills using 1/4in hex shanks and bits. The quick release design and magnetic tip help keep bits seated during use while simplifying insertion and removal. Made from Chromium-vanadium Steel Alloy, it combines strength with anti-corrosive properties for long-term durability. With a 60mm (2.36in) overall length, it balances compact handling with practical reach for everyday drilling and driving tasks. Key Benefits Quick release magnetic bit holder supports fast bit swaps with less downtime. Designed for 1/4in hex shanks and bits for broad compatibility. 60mm (2.36in) overall length offers control without unnecessary bulk. Chromium-vanadium Steel Alloy construction delivers strength and anti-corrosive performance. Magnetic tip helps secure hex shanks for easier insertion and removal. Meets or exceeds ANSI standards for consistent performance expectations. SKU: 285708. Built for professional technicians, this adapter is intended to hold up under repeated, heavy use while keeping bit changes efficient and secure. Its magnetic drive and quick release functionality support smoother workflow and more consistent handling across routine drilling applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.