Shop GENIUS TOOLS
Create Account
1 /2in Dr. T-20 Tamperproof Star Bit Socket 80mmL
- Mfr # 408+7320
- Zoro # G623583840
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7320
- Zoro #
- G623583840
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 1/2 Inch Drive 80mm Length Durable Design - 408+7320 Professional Bit Socket This tamperproof star bit socket is built for consistent fastener engagement and dependable service in professional hand tool kits. The 1/2 inch drive and T-20 tamperproof star profile support secure fitment, while the 80mm overall length helps balance access and control. Constructed from high speed steel with anti-corrosive properties, it is designed for high strength and durability. Permanently stamped size markings improve tool organization and quick identification in drawers, carts, and on-the-job setups. Key Benefits 1/2 inch drive T-20 tamperproof star bit socket for secure, precise engagement. 80mm overall length provides reach while maintaining control in tight spaces. High speed steel construction delivers strength, durability, and anti-corrosive performance. Bit socket is securely attached and interchangeable for dependable day-to-day use. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians and built for long-term, heavy use, this bit socket focuses on practical durability and clear identification. With standardized performance expectations and a corrosion-resistant material choice, it supports reliable work habits where repeatable results and tool accountability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.