Shop GENIUS TOOLS
Create Account
3/8in Dr. M4 Triple Square Bit Socket 180mmL
- Mfr # 308+8704
- Zoro # G923578959
product price:Â
$
10.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8704
- Zoro #
- G923578959
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+8704 Triple Square Bit Socket This 3/8 inch drive M4 triple square bit socket is built for consistent engagement and controlled fastening where an extended 180mm reach is needed. The long profile helps access recessed fasteners while keeping the drive end stable and easy to handle during service work. Manufactured from high speed steel for strength and anti-corrosive performance, the bit is designed to stay reliable under regular professional use. Permanent size stamping supports fast identification and better tool organization in busy environments. Key Benefits 3/8 inch drive M4 triple square bit socket for precise, secure engagement. 180mm overall length (7.09 inches) helps reach fasteners in tight areas. High speed steel construction delivers high strength and durable performance. Anti-corrosive properties support longer service life in demanding conditions. Stamped size markings provide permanent identification for faster tool selection. Bit socket design is securely attached, interchangeable, and built for technicians. Designed for professional-grade service, this bit socket balances reach, durability, and easy identification without adding unnecessary complexity. With consistent build quality and standards compliance, it fits well into a hand-tool set focused on dependable performance over long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.