Shop GENIUS TOOLS
Create Account
1/4in Dr. 4.0mm Slotted Bit Socket
- Mfr # 222640
- Zoro # G623579744
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222640
- Zoro #
- G623579744
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Hand Socket 0.8 x 4.0mm Size 1/4 Inch Drive Precision Fit Durable Construction - 222640 Hand Socket This slotted head hand socket is built for precise engagement and controlled hand-driven work. The 0.8 x 4.0mm slotted size and 1/4 inch drive format make it a compact, easy-to-handle option for detailed fastening where fit and stability matter. Constructed from chromium-vanadium steel alloy with a chrome polished finish, it is designed to hold up under regular shop use while resisting corrosion. Stamped size markings support fast identification in drawers, rails, or tool trays. Key Benefits 0.8 x 4.0mm slotted head profile supports accurate fit and steady torque transfer. 1/4 inch drive size offers compatibility with common hand tool setups. 26mm overall length fits into tight areas without sacrificing control. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Chrome polished finish is tough and resists corrosion in shop conditions. Knurled circumference improves hand grip for better control during use. Permanently stamped size markings make identification quick and reliable. Designed for professional technicians, it delivers dependable precision and durability in a compact hand socket format, with features that support organization, grip, and long-term corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.