Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Hex Bit Socket 140mmL
- Mfr # 339+2649
- Zoro # G423581657
product price:Â
$
16.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339+2649
- Zoro #
- G423581657
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Size 3/8 Inch Drive 140mm Length Durable Steel Construction - 339+2649, Hex Bit Socket This 3/8in drive 9mm hex bit socket is built for controlled, repeatable fastening where a longer 140mm (5.51in) reach helps access recessed hardware. The hex bit is securely attached and designed to remain dependable under the daily demands of professional technicians. Constructed from High Speed Steel, it combines high strength with anti-corrosive properties for long-term durability. The size is permanently stamped for quick identification during setup, organization, and tool checks. Key Benefits 3/8in drive 9mm hex bit socket for precise, consistent fastening. 140mm overall length (5.51in) helps reach recessed or obstructed fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Securely attached bit design supports reliable torque transfer and interchangeability. Stamped size markings provide permanent, easy identification during tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional-grade service work, this bit socket balances reach, durability, and clear identification in a single tool. Its High Speed Steel build and ANSI-aligned performance make it a dependable choice for long-term shop use and rigorous maintenance routines without compromising fit or reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.