Shop GENIUS TOOLS
Create Account
1 /2in Dr. T-25 Tamperproof Star Bit Socket 55mmL
- Mfr # 408+7125
- Zoro # G223579243
original price:Â $6.74 , new price: $6.07 , 9 percent off
new price:Â
$
6.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7125
- Zoro #
- G223579243
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 408+7125 Tamperproof Bit Socket This T-25 tamperproof star bit socket is built for controlled, repeatable work on tamper-resistant fasteners. With a 1/2 inch drive and 55mm overall length (2.17 inches), it provides practical reach while maintaining stability in a professional socket setup. Made from high speed steel for strength and anti-corrosive performance, the bit is securely attached yet interchangeable. Size markings are stamped for quick identification, helping keep tool storage and selection organized during service work. Key Benefits T-25 tamperproof star profile provides secure engagement on tamper-resistant fasteners. 1/2 inch drive fits standard ratchets, breakers, and torque-handling tools. 55mm overall length adds reach without sacrificing control in tight areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size marking supports fast identification and consistent tool organization. Bit is securely attached yet interchangeable to support service and replacement needs. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. Designed for professional technicians and demanding shop use, this socket combines a tamperproof star bit interface with durable steel construction and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.