Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Hex Bit Socket 190mmL
- Mfr # 408+2736
- Zoro # G923580686
product price:Â
$
12.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2736
- Zoro #
- G923580686
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 1/2 Inch Drive 190mm Length Durable Steel - 408+2736, Hex Bit Socket This 1/2 inch drive 6mm hex bit socket is built for accurate hex fastener engagement and dependable torque transfer. The 190mm overall length helps reach recessed or obstructed fasteners while maintaining stable control on a ratchet or breaker bar. Made from High Speed Steel with anti-corrosive properties, it is designed for long service life in professional tool environments. Size markings are stamped for quick identification and consistent organization in drawers, carts, or socket rails. Key Benefits 1/2 inch drive with 6mm hex bit for precise fastener engagement. 190mm overall length improves access to deeper or recessed hex bolts. High Speed Steel construction supports strength, durability, and long-term use. Anti-corrosive properties help resist rust and maintain a clean working surface. Permanently stamped size marking enables fast identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. SKU 408+2736 is designed to stay reliable under repeated heavy use, with a build that supports consistent fit and performance. It's a practical choice when a longer hex bit socket is needed for reach, clear size identification, and durability in everyday shop work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.