Shop GENIUS TOOLS
Create Account
1/4in Dr. T-27 Tamperproof Star Bit Socket 70mmL
- Mfr # 208+7327
- Zoro # G223578550
product price:Â
$
5.91
/ea
Sold in multiples of 2 for
$11.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7327
- Zoro #
- G223578550
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-27 Size 1/4 Inch Drive 70mm Length Durable Design - 208+7327, Bit Socket This 1/4 inch drive T-27 tamperproof star bit socket is built for consistent fastening work where secure Torx-style fasteners are used. The 70mm overall length adds reach while keeping control manageable in tighter access areas. Made from high speed steel with anti-corrosive properties, it's designed for long service life in professional tool rotations. Permanently stamped size markings support quick identification during setup and tool organization. Key Benefits 1/4 inch drive T-27 tamperproof star bit socket for secure fasteners. 70mm overall length balances added reach with precise handling and control. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size marking enables fast, permanent identification in busy tool drawers. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit and performance expectations. SKU: 208+7327. Designed and made for professional technicians, this bit socket is intended to perform reliably over a lifetime of heavy use. Its durable materials, clear size identification, and standards compliance make it a practical choice for repeatable service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.