Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Hex Bit Socket 190mmL
- Mfr # 449+2759
- Zoro # G423583866
product price:Â
$
39.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449+2759
- Zoro #
- G423583866
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 19mm Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 449+2759 Professional Bit Socket This 1/2in drive 19mm hex bit socket is built for technicians who need consistent fit, strength, and reach. The 190mm overall length helps access fasteners set deeper in assemblies while maintaining control through a standard 1/2in drive setup. Constructed from High Speed Steel for high strength, durability, and anti-corrosive properties, it's designed to stand up to heavy use. Clear size stamping supports faster tool identification and cleaner organization in busy work areas. Key Benefits 1/2in drive 19mm hex bit socket suits common professional service applications. 190mm (7.48in) overall length helps reach recessed or hard-to-access fasteners. Made from High Speed Steel for high strength and long-term durability. Anti-corrosive properties support dependable performance in demanding shop conditions. Size is stamped for permanent, quick identification during tool selection. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed as a professional-grade bit socket, it balances reach, strength, and practicality for routine and repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.