3/8in Dr. M5 Triple Square Bit Socket 220mmL
- Mfr # 308+8805
- Zoro # G023578644
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+8805
- Zoro #
- G023578644
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 308+8805 Professional Bit Socket This 3/8 inch drive M5 triple square bit socket is built for precise fastener engagement and controlled torque transfer. The 220mm (8.66 inch) overall length helps reach recessed or obstructed hardware while keeping the drive end accessible for a ratchet or torque tool. Constructed from high speed steel for strength, durability, and anti-corrosive performance, the bit and socket are securely attached for dependable service in professional toolkits. Permanent size stamping supports fast identification and cleaner tool organization on the job. Key Benefits 3/8 inch drive M5 triple square bit socket for consistent, accurate engagement. 220mm overall length improves access to hard-to-reach fasteners and recessed areas. High speed steel construction provides high strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design supports reliable professional daily use. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this long-reach triple square bit socket supports repeatable results under heavy use. The combination of durable steel construction, clear size marking, and ANSI-aligned performance makes it a practical choice for maintaining organized, dependable hand tool setups across demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.