Shop GENIUS TOOLS
Create Account
1 3/4in Combination Wrench
- Mfr # 737056
- Zoro # G423584290
original price:Â $81.64 , new price: $73.48 , 10 percent off
new price:Â
$
73.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737056
- Zoro #
- G423584290
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 3/4 Inch Matte Finish Durable Hand Tool - 737056 Professional Combination Wrench This 1 3/4in combination wrench is built for high-torque fastening and reliable daily service work. The matte finish helps maintain control in hand, while the long 611mm (24.06in) profile improves leverage on stubborn nuts and bolts. Manufactured from chromium-vanadium steel alloy, it delivers strength and durability with anti-corrosive properties. Forged and heat treated, it is designed to hold up under heavy use while meeting or exceeding ANSI standards for professional hand tools. Key Benefits 1 3/4in combination wrench profile supports versatile fastening in tight or open areas. 611mm (24.06in) overall length provides added leverage for tough fasteners. Chromium-vanadium steel alloy delivers high strength and anti-corrosive durability. Forged and heat treated construction improves resistance to wear and deformation. Size is stamped for permanent, fast identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 737056. Designed for professional technicians, this combination wrench balances reach, durability, and clear size identification for efficient work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.