Shop GENIUS TOOLS
Create Account
41 mm Combination Wrench
- Mfr # 726041
- Zoro # G823582971
original price:Â $72.31 , new price: $65.08 , 10 percent off
new price:Â
$
65.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726041
- Zoro #
- G823582971
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 41mm Matte Finish Durable Steel Precision Hand Tool - 726041 Professional Combination Wrench This 41mm combination wrench is built for professional hand-tool work where consistent fit, leverage, and durability matter. The matte finish supports controlled handling, while the stamped size marking keeps identification fast and permanent in busy tool storage. Made from Chromium-vanadium steel alloy, the wrench is designed for strength and anti-corrosive performance in demanding environments. A forged and heat-treated build helps maintain reliability through heavy, repeat use, and the tool meets or exceeds ANSI standards. Key Benefits 41mm combination wrench covers common fastening tasks with open-end and box-end versatility. 540mm overall length improves leverage for loosening stubborn nuts and bolts. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports long-term durability under heavy use. Matte finish helps maintain grip control during precise hand-tool operation. Size is permanently stamped for quick identification and better tool organization. SKU 726041 is a professional-grade wrench intended for technicians who need dependable performance over time. Its material choice, heat-treated forging, and clear size stamping support repeatable results in shop workflows, while the 540mm length provides the leverage needed for larger fasteners without compromising handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.