Shop GENIUS TOOLS
Create Account
1 3/8in Combination Wrench
- Mfr # 737044
- Zoro # G023583518
original price:Â $44.51 , new price: $40.06 , 10 percent off
new price:Â
$
40.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737044
- Zoro #
- G023583518
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 3/8 Inch Matte Finish Durable Steel Hand Tool - 737044 Professional Combination Wrench This 1 3/8in combination wrench is built for consistent fit and dependable leverage in professional hand tool kits. With an overall length of 461mm (18.15 inches), it supports controlled turning on larger fasteners while maintaining a balanced feel in hand. Manufactured from chromium-vanadium steel alloy and finished in matte, the wrench is forged and heat treated for strength and durability. Permanent size stamping improves tool organization and quick identification during service work. Key Benefits 1 3/8in combination wrench supports versatile tightening and loosening across common applications. 461mm (18.15in) overall length helps deliver leverage on stubborn fasteners. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Forged and heat treated construction improves durability for long-term heavy use. Matte finish supports secure handling and reduces glare in bright work areas. Size markings are stamped for permanent, fast identification and better tool organization. Meets or exceeds ANSI standards for quality expectations in professional environments. SKU: 737044.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.