Shop GENIUS TOOLS
Create Account
40mm Combination Wrench
- Mfr # 726040
- Zoro # G723582941
original price:Â $72.19 , new price: $64.97 , 10 percent off
new price:Â
$
64.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726040
- Zoro #
- G723582941
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 40mm Matte Finish Durable Steel Precision Hand Tool - 726040, Combination Wrench This 40mm combination wrench is built for accurate fastener engagement with a matte finish that supports dependable handling in demanding shop conditions. The combination design pairs an open end and a box end, giving you practical options when access, clearance, or turning angle changes during service work. Made from Chromium-vanadium steel alloy, the wrench is engineered for strength, durability, and anti-corrosive protection. A 540mm (21.26-inch) overall length provides added leverage while maintaining controlled positioning, and permanently stamped size markings support quick identification during tool organization. Key Benefits 40mm combination pattern provides open-end access and box-end grip versatility. 540mm overall length improves leverage for controlled loosening and tightening. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help maintain condition in demanding work environments. Forged and heat treated construction supports optimal strength under heavy use. Permanently stamped size markings enable fast selection and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians, this hand tool is made to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.