Shop GENIUS TOOLS
Create Account
1 Dr. 1-1/16 Hex Bit Socket
- Mfr # 827+3968
- Zoro # G225062286
product price:Â
$
62.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827+3968
- Zoro #
- G225062286
- UPC #
- 193016172448
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1-1/16 Inch Size 1 Inch Drive Durable S2 Steel Construction - 827+3968, Hex Impact Bit Socket This 1-1/16 in hex impact bit socket is built for high-torque fastening and removal with a 1 in drive. With a 95mm (3.74 in) overall length, it offers practical reach while maintaining a stable, professional fit in demanding setups. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed for strength, durability, and anti-corrosive performance. Permanently stamped size markings support faster tool identification and better organization in busy toolboxes. Key Benefits 1-1/16 in hex bit design provides a secure fit for heavy-duty fastening. 1 in drive size supports high-torque applications with compatible impact equipment. 95mm (3.74 in) overall length balances reach and control in tight areas. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and corrosion resistance. Heat-treated impact bit socket improves strength for rigorous professional use. Black oxide coating helps protect the socket during demanding shop conditions. Permanently stamped size markings simplify identification and improve tool organization. Its durable alloy steel build, protective finish, and clear markings make it a dependable choice for consistent performance over long-term, heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.