Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Hex Head Driver 76mmL
- Mfr # 447619
- Zoro # G123584170
product price:Â
$
16.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447619
- Zoro #
- G123584170
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 19mm Size 1/2 Inch Drive 76mm Length Durable Construction - 447619 Impact Hex Bit Socket This 19mm hex impact bit socket is built for professional technicians who need consistent fit and dependable strength on demanding fasteners. The 1/2in drive and 76mm overall length provide practical reach while maintaining control during service work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties for long-term use. A black oxide coating and heat treatment help the socket handle rigorous impact conditions while maintaining reliable performance. Key Benefits 19mm hex bit socket profile promotes accurate engagement and reduced fastener wear. 1/2in drive size supports common impact tools and professional shop setups. 76mm overall length balances access, leverage, and control in tight work areas. Chromium Molybdenum Alloy Steel provides high strength with anti-corrosive properties. Heat-treated construction improves toughness for demanding impact applications and repeated use. Black oxide coating helps protect the surface under rigorous professional conditions. Size is stamped for permanent identification and faster tool organization. Designed to meet or exceed ANSI standards, this impact bit socket supports dependable results in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.