Shop GENIUS TOOLS
Create Account
3/4in Dr. 13/16in Hex Bit Socket
- Mfr # 622+3952
- Zoro # G123582800
original price:Â $34.94 , new price: $31.45 , 9 percent off
new price:Â
$
31.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 622+3952
- Zoro #
- G123582800
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 13/16 Inch Size 3/4 Inch Drive Durable S2 Steel Construction - 622+3952 Impact Hex Bit Socket This 3/4in drive 13/16in hex bit socket is built for impact use where strength, fit, and repeatable performance matter. With an 85mm (3.35in) overall length, it provides practical reach while keeping the bit securely supported under load. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it balances durability with anti-corrosive protection. Permanently stamped size markings help keep your socket sets organized and easy to identify during service work. Key Benefits 3/4in drive with 13/16in hex bit profile for impact applications. 85mm (3.35in) overall length offers reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Black oxide coating supports corrosion resistance and long-term surface protection. Heat-treated for strength to handle demanding professional technician workloads. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards for consistent quality and reliability. Designed as a professional-grade impact bit socket, this tool focuses on longevity, clarity of identification, and dependable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.