Shop GENIUS TOOLS
Create Account
1/2in Dr. Torque Extension Bar, 110 ft.lb./150 Nm
- Mfr # 487110
- Zoro # G823582735
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487110
- Zoro #
- G823582735
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 110 ft.lbs (150Nm) 1/2 Inch Drive Durable Torque Stick - 487110 Professional Torque Limiting Extension This 1/2 inch drive torque extension bar (torque stick) is rated to 110 ft/lbs (150Nm) and built for consistent, repeatable torque when used with impact tools. Its 180mm (7.09 inch) overall length helps maintain control and access while keeping the tool compact in a professional hand tools setup. Made from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Permanently stamped size markings support faster tool identification and better organization in busy service environments. Key Benefits Limits torque to 110 ft/lbs (150Nm) with a 1/2 inch drive. 180mm (7.09 inch) length balances access, control, and compact storage. Chromium-vanadium steel alloy construction adds strength and long-term durability. Anti-corrosive properties help resist wear in shop and field conditions. Permanently stamped size markings improve organization and quick identification. Quick to use with impact tools for fast lug nuts and fasteners. Tested accuracy with 4% or less error for dependable torque results. Its combination of durable materials, stamped identification, and consistent torque performance makes it a practical addition to any 1/2 inch drive torque extension selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.