Shop GENIUS TOOLS
Create Account
1 in Dr. 1-1/2 in Hex x 13/16 in Sq.Dual Budd Wheel Socket
- Mfr # 869048B
- Zoro # G325062261
product price:Â
$
54.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869048B
- Zoro #
- G325062261
- UPC #
- 193016836661
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Dual Budd Wheel Socket 1/2 Inch Hex and 13/16 Inch, 1 Inch Drive, Heavy-Duty CR-Mo Construction - 869048B Impact Socket This dual Budd wheel impact socket is built for heavy-duty service where a 1 in drive is required. It combines a 1-1/2 in hex with a 13/16 in square in a single socket body, helping streamline tool selection when working with Budd wheel hardware. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Clear, stamped size markings support fast identification, while the tough matte finish improves handling and makes cleanup easier after demanding jobs. Key Benefits Dual Budd wheel design: 1-1/2 in hex and 13/16 in square in one. 1 in drive impact socket format supports heavy-duty torque applications. 90mm (3.54 in) overall length balances reach with controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Stamped size markings provide permanent identification for faster tool organization. Tough matte finish improves grip and simplifies cleaning after use. SKU: 869048B. Built for professional technicians, it's a durable, clearly marked solution for long-term service in demanding tool inventories.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.