Shop GENIUS TOOLS
Create Account
3/8in Dr. No.3 Philips Bit Socket 140mmL
- Mfr # 308+1603
- Zoro # G523583254
original price:Â $9.25 , new price: $8.33 , 9 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1603
- Zoro #
- G523583254
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.3 3/8 Inch Drive 140mm Length Durable Steel - 308+1603 Professional Bit Socket This #3 Phillips bit socket is built for controlled, repeatable fastening with a 3/8in drive. The 140mm (5.51in) overall length helps reach recessed or obstructed fasteners while keeping the bit stable in the socket. Made from High Speed Steel, it combines high strength with anti-corrosive properties for long service life. Size markings are stamped for permanent identification, supporting faster tool selection and cleaner organization in professional setups. Key Benefits #3 Phillips bit socket profile helps maintain a secure fit on fasteners. 3/8in drive interface matches common ratchets, extensions, and torque accessories. 140mm length (5.51in) improves access to deeper or hard-to-reach screws. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Interchangeable bit design stays securely attached while allowing service flexibility. Stamped size markings provide permanent identification for faster tool organization. Designed for professional technicians, this bit socket is intended for rigorous day-to-day use where consistent engagement and long-term durability matter. The securely attached, interchangeable Phillips bit and clear stamped markings help maintain efficiency on the job while supporting reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.