Shop GENIUS TOOLS
Create Account
1/4in Dr. 9.7mm Slotted Bit Socket
- Mfr # 222695
- Zoro # G823578868
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222695
- Zoro #
- G823578868
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Hand Socket 1.6 x 9.7mm Size 1/4 Inch Drive Precision Fit Durable Construction - 222695 slotted head hand socket This slotted head hand socket is built for controlled, precise engagement where a 1/4 inch drive and compact overall length help you work in confined areas. The 1.6 x 9.7mm size is clearly identified, helping you select the correct socket quickly during setup or service. Designed for professional technicians, it combines durable chromium-vanadium steel alloy construction with a corrosion-resistant chrome polished finish and a knurled circumference for a secure hand grip. SKU: 222695. Key Benefits Slotted head hand socket in 1.6 x 9.7mm size for precision fit. 1/4 inch drive size supports controlled torque transfer in tight spaces. 26mm overall length (1.02 inches) keeps the profile compact and accessible. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and holds up to heavy use. Knurled circumference improves hand grip for steadier positioning and control. Stamped size markings provide permanent, easy identification for better organization. Built to meet or exceed ANSI standards, this socket supports consistent performance and dependable handling across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.