Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Hex Bit socket
- Mfr # 272806
- Zoro # G523579806
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272806
- Zoro #
- G523579806
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 3/16 Inch Size 1/4 Inch Drive Durable Chrome Finish - 272806 Professional Hex Bit Socket This 3/16in hex head hand socket is built for consistent fit and controlled fastening with a 1/4in drive. The compact 26mm (1.02in) overall length helps keep the tool stable and manageable in tighter work areas while maintaining professional-grade performance. Manufactured from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A durable chrome finish supports long service life, and permanently stamped sizing improves identification and organization in a busy tool set. Key Benefits 3/16in hex bit socket design supports accurate engagement and consistent torque transfer. 1/4in drive size fits standard ratchets, extensions, and hand tool setups. 26mm (1.02in) overall length keeps access compact and handling controlled. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Durable chrome finish helps protect against corrosion in demanding shop conditions. Stamped size markings offer fast, permanent identification for better tool organization. Bit sockets are securely attached while remaining interchangeable, supporting reliable service through repeated use. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining clear sizing and dependable fitment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.