Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/16in Hex Bit Socket 100mmL
- Mfr # 208+3504
- Zoro # G723579002
original price:Â $8.06 , new price: $7.25 , 10 percent off
new price:Â
$
7.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3504
- Zoro #
- G723579002
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/16 Inch Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+3504, Hex Bit Socket This 1/4 inch drive hex bit socket is built for precise fastening with a 1/16 inch hex profile and an extended 100mm overall length. The long reach helps access recessed fasteners while keeping the drive end stable and easy to control. Designed for professional technicians, it combines durable steel construction with clear size identification for faster tool selection. Key Benefits 1/4 inch drive with 1/16 inch hex bit for precise fit. 100mm overall length reaches fasteners in tight, confined spaces. Made from high speed steel for strength, durability, and corrosion resistance. Bit sockets are securely attached and interchangeable for dependable daily use. Sizes are stamped for permanent, quick identification in tool drawers. Meets or exceeds ANSI standards for consistent shop-level performance. Use this hex bit socket when you need controlled engagement on small hex fasteners and extra reach without sacrificing durability. The stamped sizing supports efficient organization, and the construction is intended to hold up under heavy, repeated service work while maintaining reliable bit retention and fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.