Shop GENIUS TOOLS
Create Account
1 in Dr. 1-1/2 in X 105L Impact Deep Socket
- Mfr # 869548B
- Zoro # G325062162
product price:Â
$
52.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869548B
- Zoro #
- G325062162
- UPC #
- 193016862387
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1-1/2 Inch Deep Budd Wheel 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 869548B Impact Socket SKU: 869548B. This 1 inch drive, 1-1/2 inch deep Budd wheel impact socket is built for heavy-duty fastening where secure engagement and reliable torque transfer matter. The deep-profile design helps reach and seat properly on Budd-style wheel fasteners while maintaining strength under impact use. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength, durability, and resistance to corrosion. A tough matte finish supports confident handling and makes cleanup easier after demanding jobs. Key Benefits 1 inch drive impact socket for demanding, high-torque Budd wheel service. Deep 1-1/2 inch profile helps maintain engagement for stable torque transfer. 105mm (4.13 inch) overall length balances reach and control in use. Chrome Molybdenum alloy steel delivers high strength and long-term durability. Anti-corrosive material properties help withstand harsh shop and roadside conditions. Stamped size markings support fast identification and better tool organization. Tough matte finish improves grip, reduces glare, and simplifies cleaning. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use with consistent fit, finish, and reliability.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.