Shop GENIUS TOOLS
Create Account
3/4in Dr. 3in Deep Impact Socket
- Mfr # 669596
- Zoro # G023584591
original price:Â $243.78 , new price: $219.40 , 10 percent off
new price:Â
$
219.40
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669596
- Zoro #
- G023584591
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3 Inch 3/4 Inch Drive CR-Mo Steel Heavy Duty - 669596 Impact Socket This 3/4in drive, 3in deep impact socket is built for professional technicians who need dependable strength under impact loading. Made from Chromium Molybdenum Alloy Steel, it's designed for durability and resistance to corrosion in demanding shop environments. With an overall length of 110mm (4.33 inches), it provides added reach while staying easy to control. A matte black oxide coating and oil-quenched heat treatment support long service life, while permanently stamped sizing helps keep your socket set organized and easy to identify. Key Benefits 3/4in drive 3in deep impact socket built for heavy-duty applications. 110mm (4.33in) overall length improves access without sacrificing control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help withstand harsh working environments and frequent use. Oil-quenched heat treatment creates a tough exterior and strong inner core. Matte black oxide coating adds protection while maintaining a professional finish. Stamped size markings provide permanent, fast identification for better tool organization. SKU: 669596. Designed for professional-grade performance over a lifetime of heavy use, this socket fits reliably into impact-ready workflows where consistency and durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.