Shop GENIUS TOOLS
Create Account
1 in Dr. 64mm Impact Socket
- Mfr # 847064
- Zoro # G025062240
product price:Â
$
111.62
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847064
- Zoro #
- G025062240
- UPC #
- 193016192057
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 64mm 1 Inch Drive Heavy-Duty CR-Mo Steel - 847064 Professional Impact Socket This 1 in drive 64mm impact socket is built for demanding fastening work where strength and longevity matter. It is made from Chromium Molybdenum Alloy Steel to provide high strength and durability, along with anti-corrosive properties for use in harsh shop conditions. With an overall length of 91mm (3.58 inches), it balances access and control for larger fasteners. The matte black oxide finish and oil-quenched heat treatment are designed to create a tough exterior with superior inner core strength for long-term professional use. Key Benefits 1 in drive, 64mm impact socket format for heavy-duty applications. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in harsh environments. Oil-quenched heat treatment improves inner core strength for long service life. Matte black oxide coating creates a tough, durable exterior surface. Permanently stamped size markings speed identification and tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. SKU: 847064. Size markings are easy to read, and the heat-treated CR-Mo build supports consistent performance on impact tools while maintaining durability and corrosion resistance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.