Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Impact Socket
- Mfr # 493816
- Zoro # G423582913
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493816
- Zoro #
- G423582913
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/2 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493816 Impact Socket This 1/2in drive, 1/2in size 6-point impact socket is built for high-torque fastening and removal where durability matters. With a compact 38mm (1.5in) overall length, it fits into tight spaces while maintaining the strength expected for impact-rated work. Constructed from a Chromium-vanadium Steel Alloy, it balances strength with anti-corrosive properties for long service life. Size markings are permanently stamped for fast identification, supporting cleaner tool organization on the bench or in the box. Key Benefits 6-point impact design helps manage high torque on stubborn fasteners. 1/2in drive and 1/2in size suits common professional impact applications. 38mm (1.5in) overall length supports access in compact working areas. Chromium-vanadium Steel Alloy delivers strength with anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term durability. Matte black oxide coating creates a tough exterior for professional wear. Permanently stamped size markings speed selection and reduce misplacement. The combination of heat treatment, protective finish, and clear identification makes it a dependable choice for consistent shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.