Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 7/16in Cr-Mo Impact Socket
- Mfr # 464046
- Zoro # G823579452
original price:Â $16.51 , new price: $14.86 , 9 percent off
new price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464046
- Zoro #
- G823579452
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 7/16 Inch Size 1/2 Inch Drive CR-Mo Steel Heavy Duty - 464046 Impact Socket This 1 7/16in 6-point impact socket is built for professional fastening work where consistent torque transfer and durability matter. The 1/2in drive size and 48mm (1.89in) overall length support controlled fitment in common impact and ratchet setups. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior with a strong inner core for long-term service. Key Benefits 6-point impact design helps reduce fastener rounding under high torque loads. 1/2in drive and 1 7/16in size fit standard professional impact tool setups. 48mm (1.89in) length balances access, control, and stable socket engagement. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive resistance. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating helps protect the socket surface in demanding environments. Stamped size markings stay readable for faster identification and tool organization. SKU: 464046. Its material choice, heat treatment, and 6-point geometry are focused on reliability during repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.