Shop GENIUS TOOLS
Create Account
3/8in Dr. 16mm Deep Impact Socket
- Mfr # 316316
- Zoro # G423581794
product price:Â
$
3.40
/ea
Sold in multiples of 2 for
$6.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316316
- Zoro #
- G423581794
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 16mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316316 Impact Socket This 3/8 inch drive 16mm deep impact socket is built for high-torque work where fasteners sit deeper on studs or in recessed locations. The 63mm (2.48 inch) overall length improves access without changing your drive size, helping keep setups consistent in the shop. Made for professional technicians, the socket combines durable construction with clear, stamped size markings for quick identification. It is designed to meet or exceed ANSI standards, supporting dependable fit and performance across repeated, heavy use. Key Benefits 3/8 inch drive, 16mm deep impact socket for high-torque fastening applications. 63mm overall length reaches recessed nuts and bolts more effectively. Chrome molybdenum steel construction supports strength and impact durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect against corrosion in demanding environments. Stamped size markings provide quick identification and long-term tool organization. SKU 316316 is designed for long service life under repeated impact use. The deep profile, durable steel construction, and heat-treated strength make it a reliable choice for technicians who need consistent fit, clear size visibility, and dependable performance while working on stubborn fasteners in tight or recessed areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.