1 in Dr. 1-5/8 in Hand Socket
- Mfr # 887052
- Zoro # G225062194
product price:Â
$
26.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887052
- Zoro #
- G225062194
- UPC #
- 193016837163
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1-5/8 Inch Size 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 887052 Hand Socket SKU: 887052. This 1 in drive hand socket in 1-5/8 in size is built for professional toolkits where strength, consistent fit, and long service life matter. With a 70mm (2.76 in) overall length, it offers a compact profile while maintaining a heavy-duty build. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength and durability while providing anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps the tool stay clean and identifiable in busy work environments. Key Benefits 1 in drive, 1-5/8 in size hand socket for professional heavy-duty applications. 70mm (2.76 in) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive material properties help protect the socket in harsh conditions. Chrome polished finish resists corrosion and maintains a clean working surface. Permanently stamped size marking enables fast identification and tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. Clear stamped markings support faster selection and fewer errors, while the Chrome Molybdenum construction and chrome polished finish focus on durability, corrosion resistance, and reliable performance day after day.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.