Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm(12 pt.) Deep Hand Socket
- Mfr # 235206
- Zoro # G423580001
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235206
- Zoro #
- G423580001
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 6mm 1/4 Inch Drive 12-Point Chrome Finish Durable Steel - 235206 Deep Hand Socket SKU: 235206. This 1/4in drive 6mm deep hand socket is built for precise fastener engagement in tighter, recessed locations. The 12-point design helps align quickly on compatible fasteners, while the deep profile supports added reach where standard sockets fall short. Made from Chromium-vanadium steel alloy, the socket is engineered for high strength and long-term durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and permanently stamped size markings support fast identification in busy tool storage setups. Key Benefits 1/4in drive, 6mm deep socket fits 12-point fasteners with reliable engagement. 50mm overall length improves access to deeper or recessed nuts and bolts. Chromium-vanadium steel alloy delivers strength and durability for heavy use. Chrome polished finish helps resist corrosion and maintains a clean professional look. Permanently stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards for consistent performance and quality expectations. Designed for professional technicians, this deep socket balances reach, strength, and corrosion resistance in a compact 1/4in drive format. Clear size stamping and a durable chrome finish make it easy to keep organized and ready for repeat service work over the long term.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.