Shop GENIUS TOOLS
Create Account
3/4in Dr. 20mm Hand Socket
- Mfr # 625220
- Zoro # G023583846
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625220
- Zoro #
- G023583846
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 20mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625220 Hand Socket This 20mm, 6-point hand socket is built for consistent fit and controlled torque on 3/4in drive tools. With a 51mm (2.01in) overall length, it offers a practical profile for common service and maintenance tasks where a dependable socket matters. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish helps resist corrosion, while permanently stamped size markings support faster identification and cleaner tool organization. Key Benefits 20mm 6-point design supports secure engagement and reduces fastener rounding. 3/4in drive size pairs with compatible handles, ratchets, and drive tools. 51mm (2.01in) overall length balances access with stability during use. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive properties and chrome polished finish help resist corrosion over time. Permanently stamped size markings improve identification and tool organization. SKU: 625220. Designed for professional technicians, this socket is made to handle heavy use while staying easy to identify and maintain. The combination of a 6-point profile, durable alloy steel construction, and corrosion-resistant finish supports reliable performance and consistent results across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.