Shop GENIUS TOOLS
Create Account
3/4in Dr. 47mm Hand Socket
- Mfr # 625247
- Zoro # G323581429
product price:Â
$
28.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625247
- Zoro #
- G323581429
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 47mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 625247 Hand Socket This 47mm 6-point hand socket is built for reliable fastening and removal with a 3/4in drive. The 63mm (2.48in) overall length supports solid engagement while keeping the profile practical for everyday shop organization and repeated use. Manufactured from Chromium Molybdenum Alloy Steel and finished in a tough chrome polish, it balances strength with corrosion resistance. Size markings are stamped for quick, permanent identification, helping keep your socket set consistent and easy to manage. Key Benefits 47mm 6-point design helps reduce rounding for a more secure grip. 3/4in drive size fits compatible ratchets and drive tools reliably. 63mm (2.48in) length offers a balanced reach without excess bulk. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Chrome polished finish resists corrosion and stands up to heavy-duty handling. Stamped size markings simplify identification and keep tool storage organized. SKU 625247 is designed for professional technicians who expect consistent performance over a lifetime of heavy use. With durable CR-Mo construction, a corrosion-resistant finish, and clear size identification, it's a dependable choice for maintaining an accurate, efficient 3/4in drive socket lineup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.