1 in Dr. 1-9/16 in Impact Socket
- Mfr # 867050
- Zoro # G425062239
product price:Â
$
25.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 867050
- Zoro #
- G425062239
- UPC #
- 193016836418
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1-9/16 Inch 1 Inch Drive CR-Mo Steel Heavy Duty - 867050 Professional Impact Socket This 1-9/16 in 6-point impact socket is built for 1 in drive impact applications where strength and consistent fastener engagement matter. Its 6-point profile helps maintain a secure fit on fasteners, supporting reliable torque transfer while reducing the chance of rounding. Made from Chromium Molybdenum alloy steel, the socket is designed for durability under heavy use. A heat-treated, oil-quenched construction and matte black oxide coating provide a tough exterior with a strong inner core, while stamped sizing supports quick identification in your tool set. Key Benefits 6-point impact design supports secure fastener grip and reduced rounding risk. 1 in drive size fits compatible impact tools for heavy-duty service work. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide finish helps resist corrosion and everyday shop wear. Stamped size marking enables fast identification and cleaner tool organization. Meets or exceeds ANSI standards for professional-grade performance and consistency. With professional-grade construction, clear size stamping, and CR-Mo strength, it's a dependable choice for technicians who need an impact socket that holds up to repeated heavy use and maintains consistent fitment.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.