Shop GENIUS TOOLS
Create Account
1/2in Dr. 25/32in Cr-Mo Deep Impact Socket
- Mfr # 467825
- Zoro # G723580107
original price:Â $10.50 , new price: $9.45 , 10 percent off
new price:Â
$
9.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467825
- Zoro #
- G723580107
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 25/32 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467825 Deep Impact Socket Designed for impact use, this deep 25/32in (6-point) socket is built for consistent engagement on fasteners and dependable torque transfer. The 1/2in drive size and 78mm (3.07in) overall length help reach deeper fasteners while maintaining a stable fit. Constructed from Chromium Molybdenum Alloy Steel, it balances high strength with durability and anti-corrosive properties. A heat-treat process using oil quenching, paired with a matte black oxide coating, supports a tough exterior and strong inner core for long-term professional service. Key Benefits 6-point deep impact profile helps reduce fastener rounding under load. 1/2in drive and 78mm length reach recessed fasteners in tight spaces. Chromium molybdenum alloy steel supports high strength and durability. Matte black oxide finish adds protection for demanding shop environments. Oil-quenched heat treatment builds a durable exterior and strong core. Permanently stamped size markings simplify identification and organization. Meets or exceeds ANSI standards for impact socket performance requirements. Built for professional technicians and frequent heavy use, it delivers dependable fit, strength, and visibility where it matters most-at the fastener-while keeping identification clear in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.