Shop GENIUS TOOLS
Create Account
1 in Dr. 11/16 in Square Budd Wheel Socket 90mmL
- Mfr # 869522S
- Zoro # G925062326
product price:Â
$
36.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869522S
- Zoro #
- G925062326
- UPC #
- 193016836678
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch Budd Wheel 1 Inch Drive Chrome Molybdenum Durable Heavy Duty - 869522S Professional Budd Wheel Impact Socket SKU: 869522S. This Budd wheel impact socket is built for demanding service work where a secure fit and long-term durability matter. It features a 1 in drive with an 11/16 in square Budd wheel profile and a 90mm overall length for practical reach and leverage. Manufactured from Chromium Molybdenum Alloy Steel, the socket delivers high strength with anti-corrosive properties. A tough matte finish supports confident handling and simplifies cleanup, while permanently stamped size markings help keep large-drive tooling organized. Key Benefits 1 in drive and 11/16 in square Budd wheel profile for proper fit. 90mm overall length balances access and leverage on heavy-duty fasteners. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in tough shop conditions. Tough matte finish improves grip and makes wiping down faster. Stamped size markings provide permanent, easy identification in tool storage. Meets or exceeds ANSI standards for consistent performance expectations. Designed and made for professional technicians, this impact socket is intended for a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.