Shop GENIUS TOOLS
Create Account
3/8in Dr. 21 mm Cr.-Mo Deep Impact Socket
- Mfr # 346321
- Zoro # G023578941
original price:Â $6.80 , new price: $6.12 , 10 percent off
new price:Â
$
6.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346321
- Zoro #
- G023578941
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 21mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 346321 Deep Impact Socket This 21mm deep impact socket is built for 3/8 inch drive impact work where consistent fit, fast identification, and long-term durability matter. The 6-point profile helps maintain contact on fasteners while supporting efficient torque transfer during demanding service. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and a strong inner core for professional use. Key Benefits 21mm deep, 6-point design helps reduce fastener rounding under load. 3/8 inch drive size suits a wide range of impact applications. 63mm overall length reaches recessed fasteners in tighter working areas. Chrome Molybdenum alloy steel delivers high strength and long-lasting durability. Matte black oxide coating supports protection with a rugged, wear-resistant finish. Heat treated via oil quenching for tough exterior and strong core. Permanently stamped size markings improve organization and quick socket selection. SKU 346321 is designed for professional technicians who need dependable hand tools built to handle heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.