Shop GENIUS TOOLS
Create Account
3/4in Dr. 61mm Impact Socket
- Mfr # 645261
- Zoro # G723578944
product price:Â
$
96.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645261
- Zoro #
- G723578944
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 61mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645261 Impact Socket This 61mm, 6-point impact socket is built for 3/4in drive tools, providing stable engagement and consistent torque transfer. With an 80mm (3.15in) overall length, it fits common heavy-duty fastening work while maintaining strength and control. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide finish support a tough exterior and strong inner core for long-term professional use. Key Benefits 61mm 6-point design helps reduce fastener rounding under impact loads. 3/4in drive size matches professional impact wrenches and related tooling. 80mm overall length supports access while maintaining solid, compact control. CR-Mo alloy steel delivers high strength and durability with anti-corrosive properties. Oil-quenched heat treatment improves inner core strength for heavy-duty service. Matte black oxide coating adds a tough exterior suited for shop environments. Stamped size markings stay readable for quick identification and organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on tools built for repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.