Shop GENIUS TOOLS
Create Account
1/2inDR. (3/4in x 13/16in) Extra-Thin Impact Flip Socket
- Mfr # 49762426
- Zoro # G623582669
product price:Â
$
8.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49762426
- Zoro #
- G623582669
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Flip 3/4in x 13/16in 1/2 Inch Drive Extra-Thin Wall CR-Mo Durable Design - 49762426 Impact Socket This 1/2in drive extra-thin wall impact flip socket is built for professional service work where clearance is limited and fast size changes matter. The flip design provides two working sizes-3/4in and 13/16in-in a single socket body for efficient tool control. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is engineered for durability under impact use. The 76mm (2.99in) overall length balances access and maneuverability, while permanently stamped size markings support quick identification in busy tool storage. Key Benefits Extra-thin wall profile helps reach fasteners in tight, restricted spaces. Flip socket design offers 3/4in and 13/16in sizes in one tool. 76mm (2.99in) overall length supports compact access and controlled handling. Chromium Molybdenum alloy steel construction delivers high strength and durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds corrosion resistance and long-wear protection. Stamped size markings provide permanent, easy identification for tool organization. Designed for professional technicians, it is built to perform over a lifetime of heavy use while maintaining consistent impact-rated reliability and clear size recognition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.