Shop GENIUS TOOLS
Create Account
3/4in Dr. 70mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655270
- Zoro # G123583883
product price:Â
$
111.62
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655270
- Zoro #
- G123583883
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 70mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655270 Impact Socket This 3/4in drive 70mm 12-point thin wall impact socket is built for high-torque fastening work where tool strength and fast size identification matter. The thin wall profile helps when clearance is limited, while the 12-point design supports efficient engagement. Made from Chromium Molybdenum Alloy Steel, it is designed for durability and resistance to corrosion. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with a strong inner core for long-term professional service. Key Benefits 3/4in drive 70mm 12-point thin wall socket for high-torque impact use. 90mm overall length balances reach in tight areas and controlled handling. Chromium molybdenum alloy steel delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves core strength for repeated heavy-duty applications. Matte black oxide finish provides a tough exterior suited to shop environments. Stamped size markings support quick, permanent identification during tool organization. SKU 655270 is designed for professional technicians who rely on consistent fit, strength, and long service life. The combination of CR-Mo construction, thin wall access, and clearly stamped size markings makes it a dependable choice for demanding impact tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.