#5 Spline Drive 2 3/16in Deep Impact Socket
- Mfr # 569570
- Zoro # G123581315
product price:Â
$
118.07
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569570
- Zoro #
- G123581315
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 2 3/16 Inch Spline #5, 3/4 Inch Drive, Chrome Molybdenum Steel (CR-Mo), Heavy Duty - 569570 Deep Impact Socket This deep impact socket is built for high-torque fastening with a #5 spline drive and a 3/4 inch drive size. The 2 3/16 inch socket size and deep profile help reach recessed fasteners while maintaining stable engagement under load. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for strength, durability, and corrosion resistance. A matte black oxide coating and heat treatment through oil quenching support a tough exterior and strong inner core for long-term professional use. Key Benefits #5 spline drive deep impact socket for demanding, high-torque fastening applications. 2 3/16 inch size supports secure fitment on compatible spline fasteners. 120mm (4.72 inches) overall length improves access to deep-seated hardware. CR-Mo alloy steel construction delivers high strength with anti-corrosive properties. Oil-quenched heat treatment enhances core strength for repeated impact use. Matte black oxide coating adds exterior toughness and helps resist wear. Permanently stamped size markings speed identification and improve tool organization. Built to meet or exceed ANSI standards, this impact socket is made for professional technicians who need consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.