Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Cr-Mo Deep Impact Socket
- Mfr # 447822
- Zoro # G123583494
original price:Â $11.77 , new price: $10.59 , 10 percent off
new price:Â
$
10.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447822
- Zoro #
- G123583494
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 22mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447822 Deep Impact Socket SKU: 447822. This 22mm deep impact socket is built for 1/2in drive setups and uses a 6-point profile to keep contact solid on fasteners. The deep length helps reach recessed hardware while maintaining stable engagement under impact loads. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching, paired with a matte black oxide coating, supports a tough exterior and strong inner core for long-term professional service. Key Benefits 22mm 6-point impact design helps reduce rounding on fasteners. 1/2in drive size fits common impact tools and hand drive equipment. Deep socket length is 78mm (3.07in) for recessed fasteners. Chromium molybdenum alloy steel delivers strength, durability, and corrosion resistance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability for heavy-duty professional environments. Size is stamped for permanent, quick identification during tool organization. Designed and made for professional technicians, this socket focuses on dependable fit, clear identification, and durable construction for consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.