3/8in Dr. 13mm Cr.-Mo Impact Socket
- Mfr # 343213
- Zoro # G023580784
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343213
- Zoro #
- G023580784
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm 3/8 Inch Drive CR-Mo Steel Durable Heavy-Duty - 343213 Impact Socket This 13mm, 6-point impact socket is built for high-torque fastening and removal with a 3/8in drive. Made from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance in demanding shop environments. With a 30mm (1.18in) overall length, the compact profile supports access in tighter areas while maintaining the impact-rated construction expected for professional use. Clear, permanently stamped sizing improves tool organization and helps reduce time spent searching for the correct socket. Key Benefits 13mm 6-point impact design helps reduce fastener rounding under torque. 3/8in drive size suits common impact tools and ratchet setups. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh working conditions. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability for long-term professional service. Stamped size markings provide quick, permanent identification and better organization. Designed for professional technicians, it is built to handle repeated heavy use while maintaining consistent fit, strength, and reliable identification in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.