Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/4in Cr-Mo Impact Socket
- Mfr # 363224
- Zoro # G123582527
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363224
- Zoro #
- G123582527
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch Size 3/8 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 363224 Impact Socket This 3/4in 6-point impact socket is built for dependable torque transfer on impact-rated fastening work. With a 3/8in drive and a compact 32mm (1.26in) overall length, it fits tight spaces while maintaining the strength expected in professional hand tools. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, the socket is designed to resist corrosion and hold up under heavy use. Clear, permanently stamped sizing helps keep tool storage and selection fast and accurate. Key Benefits 3/4in 6-point design helps reduce rounding and improves fastener engagement. 3/8in drive size supports common impact tools and hand ratchets. 32mm (1.26in) overall length fits confined work areas more easily. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Oil-quenched heat treatment enhances core strength for repeated impact loading. Matte black oxide coating adds corrosion resistance and a durable exterior finish. Permanently stamped size markings improve organization and quick identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.