1 in Dr. 15/16 in Deep Impact Socket
- Mfr # 869530
- Zoro # G025062295
product price:Â
$
31.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869530
- Zoro #
- G025062295
- UPC #
- 193016836739
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 15/16 Inch 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 869530 Impact Socket SKU: 869530. This deep impact socket is built for high-torque fastening with a 15/16 in 6-point profile and a 1 in drive size. The 90mm (3.54 in) overall length helps reach fasteners positioned deeper than standard sockets. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for strength and durability while offering anti-corrosive properties. A heat-treated construction with an oil-quenched process and matte black oxide coating supports long-term professional use and consistent performance. Key Benefits 15/16 in 6-point impact design provides a secure fit on fasteners. 1 in drive size supports heavy-duty impact applications and high torque transfer. Deep 90mm (3.54 in) length improves access to recessed or extended fasteners. Chrome molybdenum alloy steel construction delivers strength with anti-corrosive properties. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide finish adds durability while maintaining a professional, tool-ready surface. Permanently stamped size markings speed identification and improve toolbox organization. Designed for professional technicians, it's built to perform reliably over a lifetime of heavy use while keeping sizing and identification straightforward.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.