1/2in Dr. 7/8in Deep Impact Socket
- Mfr # 497828
- Zoro # G423581428
product price:Â
$
6.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 497828
- Zoro #
- G423581428
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7/8 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497828 Impact Socket This 1/2in drive 7/8in deep impact socket is built for high-torque fastening where extra reach is required. The 78mm (3.07in) overall length helps access deeper fasteners while maintaining a stable fit on the drive tool. Designed for professional technicians and heavy, repeated use, it combines a heat-treated construction with a matte black oxide finish to support long service life. Clear, permanent size markings improve organization and speed when selecting the right socket during work. Key Benefits 1/2in drive, 7/8in deep impact socket handles demanding high-torque applications. 78mm (3.07in) overall length reaches fasteners set deeper in assemblies. Made from Chromium-vanadium Steel Alloy for strength and anti-corrosive durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating supports long-term wear resistance in professional environments. Permanently stamped size markings simplify identification and tool organization. SKU 497828 is engineered to meet professional expectations for reliability, durability, and consistent fit. From the oil-quenched heat treatment to the black oxide finish and stamped size ID, each detail supports efficient work and dependable performance when impact tools and high torque are part of the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.