Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 9/16in Cr-Mo Impact Socket
- Mfr # 464050
- Zoro # G023581521
original price:Â $20.82 , new price: $18.74 , 9 percent off
new price:Â
$
18.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464050
- Zoro #
- G023581521
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 9/16 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 464050 Impact Socket This 1 9/16in 6-point impact socket is built for consistent torque transfer and secure fastener engagement. The 1/2in drive and 55mm (2.17in) overall length provide a practical profile for professional hand tool and impact applications where strength and fit matter. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to handle heavy-duty use while resisting corrosion. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 6-point impact design grips fasteners securely to help reduce rounding risk. 1/2in drive and 1 9/16in size suits common heavy-duty fastening tasks. 55mm (2.17in) overall length balances access, control, and socket stability. Chrome molybdenum alloy steel delivers high strength and long service life. Oil-quenched heat treatment supports durable exterior and strong inner core. Matte black oxide coating helps resist corrosion in shop environments. Stamped size markings improve organization and speed up socket selection. SKU: 464050. Designed for professional technicians, it provides reliable fit, durability, and clear identification for everyday heavy-use service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.